
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6408JCA130
Zoro # G111899682
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA130
Zoro #
G111899682
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. It can withstand the rigors of daily use, ensuring long-lasting performance. The laminate surface is resistant to stains, scratches, and spills, making it easy to clean and maintain. Adding a vibrant touch to the table, the edges are adorned with a delightful key lime color, creating a cheerful and inviting atmosphere. The contrasting gray legs provide stability and support, ensuring a sturdy foundation for various activities. This rectangular activity table offers ample space for children to engage in a wide range of activities, such as arts and crafts, puzzles, and group projects. It can comfortably accommodate multiple children, promoting collaboration and social interaction. With its versatile design and high-quality construction, the Berries Rectangle Activity Table is an excellent investment for educational institutions, daycare centers, or even for home use. It not only enhances the learning environment but also adds a touch of style and functionality to any space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.