
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6408JCA114
Zoro # G711899952
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA114
Zoro #
G711899952
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children of all ages, making it an ideal choice for classrooms, playrooms, or even home use. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The vibrant orange and gray accents on the edges of the table add a pop of color, making it visually appealing and engaging for children. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, board games, or even group projects. Its generous size allows multiple children to comfortably gather around and collaborate, fostering teamwork and social interaction. Equipped with adjustable legs, this table can be easily customized to accommodate different heights, ensuring ergonomic comfort for children of varying sizes. The sturdy steel legs provide stability and support, while the nylon glides prevent scratches and scuffs on the floor. The Berries Rectangle Activity Table is not only functional but also promotes a safe learning environment. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, ensuring the air quality in the room remains healthy and free from harmful substances. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its A-height and freckled gray/orange/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.