
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6408JCA004
Zoro # G811899579
product price:Â $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA004
Zoro #
G811899579
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray, purple, and gray color combination adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, building blocks, and more. It provides an ideal platform for children to engage in collaborative play, fostering social interaction and teamwork. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic working position. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it suitable for everyday use. With its exceptional quality and design, the Berries Rectangle Activity Table is a reliable and versatile piece of furniture that promotes creativity, learning, and play. Whether used in a classroom, daycare center, or home, this table is sure to enhance any learning environment and provide children with a dedicated space to explore their imagination and develop essential skills. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.