
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6408JCA005
Zoro # G911899592
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA005
Zoro #
G911899592
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. It can withstand the rigors of daily use, ensuring long-lasting performance. The teal and gray accents add a touch of vibrancy and modernity to the overall design, making it an attractive piece of furniture that children will love. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides enough room for multiple children to work together, fostering collaboration and social interaction. The smooth surface allows for easy cleaning, making it effortless to maintain a tidy and organized learning environment. Equipped with sturdy steel legs, this activity table ensures stability and support, even during energetic play sessions. The adjustable height feature allows for customization, accommodating children of different ages and sizes. This adaptability ensures that the table can grow with the child, providing a comfortable workspace throughout their early years. Overall, the Berries Rectangle Activity Table in freckled gray/teal/gray is a practical and visually appealing piece of furniture that combines functionality, durability, and style. It is an excellent investment for any educational or recreational setting, providing children with a comfortable and engaging space to learn, create, and explore. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.