
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Maple/Black/Black
Mfr # 6408JCA011
Zoro # G611899588
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA011
Zoro #
G611899588
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, which not only adds a touch of elegance but also ensures easy maintenance and longevity. The smooth surface is resistant to scratches, stains, and spills, making it ideal for various activities such as arts and crafts, group projects, or even snack time. The sleek black legs and black edge banding of the table not only add a modern and sophisticated touch but also provide stability and support. The rectangular shape offers ample space for multiple children to work together, fostering collaboration and teamwork. Whether used in a classroom, daycare, library, or even at home, the Berries Rectangle Activity Table promotes a conducive learning environment. Its versatile design allows it to be used for a wide range of activities, from studying and reading to playing games and puzzles. With its durable construction and timeless design, this table is sure to be a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.