
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Oak/Black/Black
Mfr # 6408JCA210
Zoro # G011899812
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA210
Zoro #
G011899812
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy oak tabletop, this activity table offers durability and resilience to withstand the rigors of daily use. The oak finish adds a touch of elegance and warmth to the overall aesthetic, making it an attractive addition to any space. The black edge banding not only enhances the table's durability but also adds a sleek and modern touch. The black powder-coated legs provide excellent stability and support, ensuring that the table remains steady during various activities. The adjustable levelers on each leg allow for easy customization, accommodating uneven floors and providing a secure and wobble-free surface. With its generous dimensions, this rectangular table offers ample space for multiple students to work together, encouraging collaboration and interaction. Whether it's for group projects, arts and crafts, or individual tasks, this table provides a spacious and organized area for students to engage in various activities. The Berries Rectangle Activity Table is not only functional but also designed with safety in mind. The rounded corners and edges minimize the risk of accidents and injuries, making it suitable for young children. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its A-height, oak tabletop, black edge banding, and black powder-coated legs, is a versatile, durable, and aesthetically pleasing addition to any learning space. It offers ample workspace, promotes collaboration, and ensures the safety and comfort of young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.