
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6408JCE452
Zoro # G211900066
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE452
Zoro #
G211900066
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The sturdy construction ensures that it can handle the energetic movements and play of children without wobbling or tipping over. The table is made from high-quality materials, ensuring its longevity and resistance to wear and tear. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and ergonomics, allowing children to comfortably engage in activities without straining their backs or necks. The driftwood gray, coastal blue, and gray color combination of this table adds a touch of modernity and style to any space. The neutral tones blend seamlessly with any existing decor, creating a cohesive and visually appealing environment. With its spacious surface area, this table provides ample space for multiple children to work and play together. The rectangular shape allows for easy organization and arrangement of materials, making it convenient for group activities and collaborative projects. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its E-height and driftwood gray/coastal blue/gray color scheme, is a durable, functional, and aesthetically pleasing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.