
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6408JCE450
Zoro # G411900026
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE450
Zoro #
G411900026
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The driftwood gray finish adds a touch of elegance to the overall design, making it suitable for any modern or traditional setting. The E-height of this table is specifically designed for early childhood education, allowing young learners to comfortably sit and engage in activities. The rectangular shape provides ample space for multiple children to work together, fostering collaboration and teamwork. The gray color scheme of the table adds a contemporary and neutral touch, making it easy to blend with any existing classroom decor. The smooth edges and rounded corners ensure the safety of children during playtime, minimizing the risk of accidents. With its practical design and durable construction, the Berries Rectangle Activity Table is a reliable and versatile piece of furniture that will enhance any learning environment. Whether used in a classroom, daycare center, or playroom, this table provides a comfortable and functional space for children to explore their creativity and engage in various educational activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.