
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Gray/Gray
Mfr # 6408JCE000
Zoro # G811899616
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE000
Zoro #
G811899616
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray finish adds a touch of elegance to the table, making it visually appealing and suitable for any environment. The E-height design of this table is specifically tailored to accommodate young learners. With a height of 22 to 30 inches, it provides a comfortable and ergonomic workspace for children of different ages and sizes. This promotes proper posture and reduces strain on their backs, allowing them to focus and engage in activities for extended periods. The gray color scheme of this table adds a modern and neutral touch to any space. It effortlessly blends with existing furniture and decor, making it a versatile choice for classrooms, playrooms, or even home settings. The rectangular shape offers ample surface area for multiple children to work together, fostering collaboration and teamwork. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its E-height design and freckled gray/gray/gray color combination, is a practical and stylish choice for any educational or recreational setting. It provides a durable and comfortable workspace for children, encouraging creativity, learning, and social interaction. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.