
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6408JCE130
Zoro # G611900291
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE130
Zoro #
G611900291
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage comfortably in their activities. The table comes in a delightful combination of freckled gray, key lime, and gray, adding a vibrant touch to any space. With its generous size, this rectangle activity table provides ample space for multiple children to work together or individually. It fosters collaboration and encourages social interaction among young learners. The spacious surface allows for the organization of materials and supplies, keeping the workspace tidy and clutter-free. Whether used in a classroom, daycare, or home environment, the Berries Rectangle Activity Table is a versatile and practical choice. It combines functionality, durability, and aesthetics to create an inviting and engaging learning environment for children. Invest in this table to enhance the educational experience and promote creativity and productivity among young minds. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.