
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Oak/Black/Black
Mfr # 6408JCE210
Zoro # G111899606
product price: $389.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE210
Zoro #
G111899606
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sturdy construction, with a durable oak laminate tabletop that is resistant to scratches, stains, and everyday wear and tear. The black edge banding adds an extra layer of protection, ensuring the table remains in pristine condition for years to come. The sleek black powder-coated legs not only provide excellent stability but also add a touch of modernity to the overall design. With an E-height, this table is specifically designed for older students, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for students in middle school, high school, or even college, allowing them to sit or stand comfortably while working on various projects or assignments. The spacious rectangular shape of the table offers ample room for multiple students to work together, fostering collaboration and teamwork. Whether it's group discussions, art projects, or science experiments, this table provides the ideal platform for students to engage in hands-on learning experiences. In addition to its functional features, the Berries Rectangle Activity Table is also aesthetically pleasing. The combination of the oak tabletop and black legs creates a visually appealing contrast that seamlessly blends with any classroom decor or color scheme. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its E-height and oak/black/black color combination, is a durable, versatile, and stylish addition to any educational setting. It offers a comfortable and engaging workspace for students, promoting collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.