
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6408JCM452
Zoro # G511900162
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM452
Zoro #
G511900162
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, playrooms, libraries, or any space where collaborative activities take place. The table features a sturdy construction, ensuring durability and longevity. Its rectangular shape provides ample space for multiple users to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a spacious surface to accommodate all needs. The mobile design of this table adds an extra layer of convenience. Equipped with smooth-rolling casters, it can be effortlessly moved around to create different configurations or to clear space when needed. This mobility allows for easy reconfiguration of the learning environment, promoting flexibility and adaptability. The Driftwood Gray/Coastal Blue/Gray color combination adds a touch of sophistication and modernity to any space. The neutral tones blend seamlessly with existing decor, while the coastal blue accents bring a refreshing pop of color. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The edges are rounded to prevent any accidental bumps or injuries, making it suitable for children of all ages. The table is also easy to clean, thanks to its laminate surface that resists stains and scratches. In summary, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and stylish color combination, is a versatile and practical addition to any educational or recreational setting. Its durability, spaciousness, and safety features make it an ideal choice for fostering collaboration and creativity among users of all ages. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.