
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6408JCM450
Zoro # G311900133
product price: $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM450
Zoro #
G311900133
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, playrooms, libraries, or any space where collaborative activities take place. The table features a sleek and modern design, with a driftwood gray tabletop and gray legs, adding a touch of sophistication to any setting. The neutral color scheme effortlessly blends with existing decor, making it a seamless integration into any space. The rectangular shape provides ample surface area for various activities, such as arts and crafts, group projects, or even as a workspace for individuals. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around to accommodate different needs and configurations. This allows for easy reconfiguration of the space, promoting flexibility and adaptability. Constructed with durability in mind, the Berries Rectangle Activity Table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and general wear and tear. The legs are constructed from heavy-gauge steel, providing stability and strength. Safety is also a top priority with this table. The rounded corners and edges eliminate the risk of accidents or injuries, making it suitable for use by children of all ages. Additionally, the table is GREENGUARD Gold certified, ensuring it meets strict chemical emissions standards, promoting a healthier indoor environment. Overall, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a versatile, durable, and stylish piece of furniture that combines functionality with aesthetics. It is an excellent investment for any educational or recreational space, providing a conducive environment for collaborative learning and creative activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.