
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6408JCM451
Zoro # G511900094
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM451
Zoro #
G511900094
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The driftwood gray finish adds a touch of sophistication, while the key lime and gray accents provide a vibrant and playful look, making it visually appealing for children of all ages. The spacious tabletop offers ample space for various activities, such as arts and crafts, group projects, or even snack time. With its rectangular shape, this table provides plenty of room for multiple children to work and play together, fostering social interaction and teamwork. The Berries Rectangle Activity Table is not only functional but also safe for children. The table's rounded corners and edges eliminate the risk of accidents and injuries, ensuring a worry-free environment for both children and educators. Whether used in a classroom, daycare, or recreational center, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a versatile and stylish choice that combines functionality, durability, and aesthetics to create an engaging and inviting space for children to learn, play, and explore. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.