
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Black/Black
Mfr # 6408JCM180
Zoro # G311900935
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM180
Zoro #
G311900935
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray surface adds a touch of elegance and sophistication, while the black edges provide a sleek and modern look. The spacious 30-inch by 60-inch rectangular surface offers ample space for various activities, such as arts and crafts, group projects, or even as a workspace for students. The generous size allows multiple children to work together comfortably, promoting collaboration and interaction. With its mobile design, this activity table can be easily moved and repositioned to accommodate different activities or to create a more dynamic learning environment. The casters are equipped with locking mechanisms, ensuring stability and safety during use. The Berries Rectangle Activity Table in Freckled Gray/Black/Black is not only functional but also aesthetically pleasing. Its neutral color scheme effortlessly blends into any existing decor, while the sleek design adds a touch of modernity to any space. Whether it's for a classroom, daycare center, or recreational facility, this activity table is a versatile and practical addition that will enhance any learning or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.