
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6408JCM003
Zoro # G311900461
product price: $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM003
Zoro #
G311900461
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The attractive freckled gray/blue/gray color scheme adds a touch of style and modernity to any environment. It effortlessly blends with existing decor and enhances the overall aesthetic appeal of the space. The neutral tones create a calming and inviting atmosphere, promoting a conducive environment for learning, creativity, and collaboration. With ample surface area, this rectangular table provides plenty of space for various activities such as arts and crafts, puzzles, board games, or group projects. It can comfortably accommodate multiple children, encouraging social interaction and teamwork. The generous dimensions also make it suitable for use as a workspace or meeting table for adults. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and freckled gray/blue/gray color scheme, is a versatile and durable piece of furniture that combines functionality, style, and convenience. It is an excellent addition to any educational or recreational setting, providing a versatile and inviting space for learning, playing, and collaborating. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.