
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6408JCM131
Zoro # G211900042
product price:Â $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6408JCM131
Zoro #
G211900042
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any setting, making it visually appealing for both children and adults. The spacious rectangular tabletop provides ample space for various activities such as arts and crafts, group projects, or even as a study area. Its smooth surface allows for easy cleaning and maintenance, ensuring a hygienic environment for children to work and play. Equipped with four casters, this table offers effortless mobility, allowing it to be easily moved and rearranged to accommodate different activities or to create collaborative workstations. The casters also feature a locking mechanism, ensuring stability and safety during use. The Berries Rectangle Activity Table is designed with the utmost consideration for safety. Its rounded corners and edges minimize the risk of accidents, making it suitable for children of all ages. Additionally, the table is Greenguard Gold certified, ensuring it meets strict chemical emissions standards, promoting a healthy and safe learning environment. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and attractive color combination, is a versatile and practical addition to any educational or recreational space. It provides a comfortable and engaging workspace for children, promoting collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.