
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6408JCM000
Zoro # G411899719
product price:Â $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6408JCM000
Zoro #
G411899719
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray finish adds a touch of sophistication, while the gray edges provide a sleek and modern look. The spacious rectangular shape of this table provides ample space for various activities, such as arts and crafts, group projects, or even as a workspace for students. Its generous dimensions allow multiple children to gather around and engage in collaborative learning or play. With its mobile design, this table can be easily moved and repositioned to accommodate different activities or to create a more dynamic learning environment. The casters lock securely in place, ensuring stability during use. The Berries Rectangle Activity Table in Freckled Gray/Gray/Gray is not only functional but also aesthetically pleasing. Its neutral color scheme seamlessly blends with any existing decor, while its clean lines and contemporary design add a touch of elegance to any space. Whether used in a classroom, daycare, or recreational facility, this activity table is a versatile and practical addition that enhances any learning or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.