
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6408JCM119
Zoro # G511900919
product price:Â $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM119
Zoro #
G511900919
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for everyday use by children of all ages. The freckled gray/green/gray color combination adds a touch of vibrancy and modernity to any setting, creating an inviting and engaging atmosphere. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. The casters also have a locking mechanism, providing stability and preventing any unwanted movement during use. This mobility feature allows for easy storage and space optimization, making it a practical choice for multi-purpose areas. The rectangular shape of the table offers ample workspace for various activities such as arts and crafts, group projects, or even as a study area. The generous dimensions of 30 inches by 60 inches provide enough room for multiple children to comfortably engage in collaborative tasks, fostering teamwork and social interaction. With its sleek design and functionality, the Berries Rectangle Activity Table in freckled gray/green/gray is a versatile addition to any educational or recreational setting. It combines durability, mobility, and ample workspace to create an environment that promotes creativity, learning, and collaboration. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.