
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6408JCM130
Zoro # G711900122
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM130
Zoro #
G711900122
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of style and sophistication, while the key lime and gray accents provide a vibrant and playful look. This combination of colors is sure to brighten up any space and create an inviting atmosphere for children. The rectangular shape of the table offers ample space for multiple children to work, play, or engage in group activities. Whether it's arts and crafts, puzzles, or group projects, this table provides a spacious and comfortable surface for all kinds of activities. Additionally, the height of the table is adjustable, allowing it to accommodate children of different ages and sizes. This feature ensures that the table can grow with the children, making it a long-lasting investment for any educational setting. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and attractive color scheme, is a practical and aesthetically pleasing choice for any classroom or play area. It offers durability, versatility, and ample space for children to learn, create, and collaborate. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.