
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6408JCM112
Zoro # G711900429
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM112
Zoro #
G711900429
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for everyday use by children of all ages. The freckled gray surface adds a touch of elegance, while the navy and gray accents provide a modern and stylish look. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. The casters also have locking mechanisms, ensuring stability and safety during use. The rectangular shape offers ample surface area for various tasks, such as arts and crafts, group projects, or even as a workspace for laptops or tablets. Designed with children's safety in mind, the Berries Rectangle Activity Table features rounded corners and edges, minimizing the risk of accidents or injuries. The adjustable height feature allows for customization, ensuring that the table can be set at an appropriate height for children of different ages and sizes. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and attractive freckled gray/navy/gray color scheme, is a versatile and practical addition to any educational or recreational setting. It provides a comfortable and functional workspace that encourages collaboration, creativity, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.