
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6408JCM114
Zoro # G411900118
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM114
Zoro #
G411900118
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for everyday use by children of all ages. The freckled gray, orange, and gray color combination adds a vibrant touch to any room, creating an inviting and stimulating atmosphere. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. The casters also have a locking mechanism, providing stability and preventing unwanted movement during use. The rectangular shape offers ample surface area for various tasks, such as arts and crafts, group projects, or even as a workspace for individual tasks. The Berries Rectangle Activity Table promotes collaboration and interaction among children, fostering a sense of community and teamwork. Its versatile design allows it to be used for a wide range of activities, from group discussions to hands-on learning experiences. With its sleek and modern appearance, this table seamlessly blends into any educational or recreational setting, enhancing the overall aesthetic appeal. Invest in the Berries Rectangle Activity Table - 30 in. x 60 in., Mobile - Freckled Gray/Orange/Gray, and provide children with a functional and stylish space that encourages creativity, engagement, and active learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.