
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6408JCM004
Zoro # G411900460
product price:Â $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM004
Zoro #
G411900460
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray/purple/gray color scheme adds a touch of vibrancy and style to any space, making it visually appealing for both children and adults. With its generous size, this activity table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table offers a spacious and comfortable surface for children to work and play. The rounded corners and edges ensure the safety of young users, minimizing the risk of accidents or injuries. Additionally, the adjustable height feature allows for customization, accommodating children of different ages and sizes. The Berries Rectangle Activity Table is not only functional but also easy to clean and maintain. Simply wipe it down with a damp cloth or mild disinfectant, and it will look as good as new. Overall, the Berries Rectangle Activity Table in freckled gray/purple/gray is a versatile, durable, and visually appealing addition to any educational or recreational setting. Its mobility, spaciousness, and easy maintenance make it an ideal choice for classrooms, playrooms, daycare centers, and more. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.