Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Red/Gray

  • Mfr # 6408JCM008

  • Zoro # G311900447


product price: $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408JCM008
Zoro #
G311900447
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a captivating combination of freckled gray, red, and gray colors, is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. Crafted with utmost precision and durability, this activity table is built to withstand the rigors of everyday use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are reinforced with a protective T-mold banding, preventing chipping or damage from accidental bumps or rough handling. The mobility of this table is a standout feature, allowing for effortless rearrangement and adaptability to different settings. Equipped with four sturdy casters, two of which are locking, this table can be easily moved around or securely fixed in place, depending on the desired configuration or activity. The spacious rectangular surface provides ample room for multiple children to engage in various tasks simultaneously. Whether it's group projects, arts and crafts, board games, or even snack time, this table offers a comfortable and inviting space for children to gather, collaborate, and explore their creativity. With its sleek and modern design, the Berries Rectangle Activity Table seamlessly blends into any educational or recreational setting. Its vibrant color scheme adds a touch of liveliness and energy to the environment, stimulating children's imagination and creating an engaging atmosphere for learning and play. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile feature and captivating freckled gray, red, and gray color combination, is a versatile and durable piece of furniture that enhances any space where children gather to learn, play, and create unforgettable memories. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.