
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6408JCM005
Zoro # G811900428
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM005
Zoro #
G811900428
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of sophistication, while the teal and gray accents provide a pop of color that is visually appealing and engaging for children. With its generous size, this rectangular table offers ample space for multiple children to work, play, or engage in group activities. Whether it's for arts and crafts, puzzles, or collaborative projects, this table provides a spacious and comfortable work area that encourages creativity and interaction. The Berries Rectangle Activity Table is not only practical but also safe for children. The rounded corners and edges ensure that there are no sharp points that could potentially cause harm. Additionally, the adjustable height feature allows for customization to accommodate children of different ages and sizes. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and attractive color scheme, is a versatile and durable piece of furniture that is perfect for any educational or recreational environment. It provides a spacious and engaging work area for children, promoting creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.