
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6408JCM007
Zoro # G011900396
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM007
Zoro #
G011900396
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, daycare centers, libraries, or any space where children gather to engage in educational activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The freckled gray, yellow, and gray color combination adds a vibrant touch to any room, creating an inviting and stimulating atmosphere for young minds. The mobile design of this table allows for easy rearrangement and flexibility in classroom setups. Equipped with four casters, two of which are locking, this table can be effortlessly moved around or securely fixed in place, depending on your needs. The smooth-rolling casters ensure quiet and smooth mobility, allowing teachers or caregivers to effortlessly create different learning zones or reconfigure the space as required. With its generous size, the Berries Rectangle Activity Table provides ample space for multiple children to work, play, or collaborate. Whether it's group projects, arts and crafts, or interactive learning activities, this table offers a spacious and comfortable workspace for children to explore their creativity and engage in hands-on learning experiences. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design and attractive color scheme, is a versatile and practical addition to any educational or recreational setting. It promotes collaboration, creativity, and active learning, making it an essential piece of furniture for fostering a stimulating and engaging environment for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.