
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Maple/Black/Black
Mfr # 6408JCM011
Zoro # G911900458
product price: $644.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM011
Zoro #
G911900458
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative projects, group activities, or individual workstations. Crafted with a durable maple laminate tabletop, this activity table provides a smooth and spacious surface for various tasks. Whether it's drawing, writing, or working on puzzles, students will have ample room to engage in their activities comfortably. The maple finish not only adds a touch of elegance but also ensures long-lasting durability, with resistance to scratches, stains, and everyday wear and tear. The black edge banding not only enhances the table's aesthetics but also adds an extra layer of protection against bumps and collisions. The black powder-coated upper legs and chrome lower legs provide a sturdy and stable foundation, ensuring the table remains steady during use. With its sleek and modern design, this Berries Rectangle Activity Table seamlessly blends into any classroom decor. Its versatile size and mobility make it suitable for various educational settings, from classrooms and libraries to art studios and playrooms. The table's functionality and durability make it an excellent investment for educators and parents alike, as it can withstand the rigors of daily use while providing a comfortable and engaging workspace for students. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile feature and maple/black/black color combination, is a practical and stylish addition to any learning environment, promoting collaboration, creativity, and productivity among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.