
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Maple/Maple/Gray
Mfr # 6408JCM251
Zoro # G911900151
product price: $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM251
Zoro #
G911900151
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments. Crafted with a durable maple laminate tabletop, this activity table is built to withstand the rigors of daily use. The smooth surface is not only easy to clean but also resistant to scratches and stains, ensuring its longevity and maintaining its attractive appearance. The maple finish adds a touch of warmth and elegance to any space, making it a perfect fit for both traditional and modern settings. The gray-colored edge banding not only adds a pop of color but also provides extra protection against chipping and wear. It also adds a sleek and contemporary look to the table, enhancing its overall aesthetic appeal. The rounded corners ensure safety, minimizing the risk of accidents and injuries during playtime or classroom activities. With its generous size, this rectangular activity table offers ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table provides a dedicated area for children to work, play, and interact with one another. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its mobile design, durable construction, and attractive finish, is a practical and stylish choice for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.