
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6413JCA450
Zoro # G711900139
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA450
Zoro #
G711900139
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality materials that are resistant to scratches, stains, and damage, making it ideal for everyday use in busy classrooms, playrooms, or daycare centers. The driftwood gray finish adds a touch of elegance and sophistication, while the gray legs perfectly complement the overall design. With its A-height, this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The rectangular shape offers ample space for multiple children to gather around and engage in various activities, such as arts and crafts, puzzles, or group projects. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. This activity table is not only functional but also highly versatile. It can be used for a wide range of purposes, from educational activities to social interactions. Its spacious surface allows for easy organization and arrangement of materials, promoting a neat and tidy learning environment. Overall, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a reliable and stylish choice for any educational or recreational setting. Its exceptional quality, durability, and design make it a valuable investment that will enhance the learning experience of children for years to come. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.