
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6413JCA131
Zoro # G511900278
product price: $467.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA131
Zoro #
G511900278
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The coastal blue and gray accents add a touch of vibrancy and modernity to the overall design, making it an attractive addition to any classroom, library, or playroom. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its generous dimensions allow multiple children to work together, fostering collaboration and teamwork. Equipped with sturdy, powder-coated steel legs, this activity table provides exceptional stability and support, ensuring a safe and secure workspace for children. The adjustable levelers on each leg allow for easy customization, accommodating uneven floors and providing a level surface for optimal functionality. With its versatile design, durable construction, and eye-catching color scheme, the Berries Rectangle Activity Table is a fantastic investment for any educational or recreational setting. It not only enhances the learning experience but also adds a touch of style and sophistication to the space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.