
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Gray/Gray
Mfr # 6413JCA000
Zoro # G111900036
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA000
Zoro #
G111900036
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The gray edge banding adds an extra layer of protection against everyday wear and tear, preventing chipping and damage. The sturdy gray powder-coated legs provide excellent stability and support, allowing the table to withstand rigorous activities and heavy use. With adjustable height options, this table can be easily customized to accommodate children of different ages and sizes, promoting proper posture and reducing strain on their bodies. The spacious rectangular surface offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its smooth and easy-to-clean surface makes maintenance a breeze, ensuring a hygienic and tidy learning environment. Whether used in classrooms, libraries, playrooms, or even at home, the Berries Rectangle Activity Table is a versatile and practical choice. Its neutral gray color scheme effortlessly blends with any decor, while its sturdy construction assures years of reliable use. Invest in this high-quality table to create an engaging and functional space for children to learn, play, and explore their creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.