Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Navy/Gray

  • Mfr # 6413JCA112

  • Zoro # G711900160


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCA112
Zoro #
G711900160
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/navy/gray color combination adds a touch of sophistication and modernity to any space, making it an ideal choice for both educational and recreational environments. The spacious rectangular surface of the table offers ample room for various activities, such as arts and crafts, puzzles, and group projects. It provides a dedicated space for children to engage in hands-on learning, fostering creativity and collaboration. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic working position. The legs also feature protective boots that prevent scratches and scuffs on the floor, making it suitable for use on various surfaces. The Berries Rectangle Activity Table is not only functional but also easy to clean and maintain. Its laminate tabletop is resistant to stains and spills, allowing for hassle-free cleanup. Additionally, the table's rounded corners provide added safety, minimizing the risk of accidents and injuries. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with an A-height and a freckled gray/navy/gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any learning or play environment. It offers a dedicated space for children to engage in various activities, promoting creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.