
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6413JCA114
Zoro # G511900131
product price: $514.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA114
Zoro #
G511900131
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The vibrant orange and gray accents add a touch of liveliness and playfulness to the overall design, making it visually engaging for children. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its generous size allows multiple children to work together comfortably, fostering collaboration and teamwork. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Equipped with sturdy steel legs, this activity table provides exceptional stability and support, even during vigorous activities. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Whether used in a classroom, daycare center, or at home, this table is designed to withstand the rigors of daily use and provide a reliable and functional workspace for young learners. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its freckled gray laminate top and vibrant orange/gray accents, offers a durable, versatile, and visually appealing workspace for children, promoting creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.