
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6413JCA004
Zoro # G211900271
product price: $514.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA004
Zoro #
G211900271
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The vibrant purple and gray accents on the table's edges add a touch of color and liveliness to any space, creating an inviting and stimulating atmosphere for young minds. The rectangular shape of the table offers ample space for multiple children to work, play, or engage in group activities, promoting collaboration and social interaction. Equipped with sturdy and adjustable legs, this activity table can be easily customized to accommodate children of different heights, ensuring optimal comfort and proper posture. The legs are made from powder-coated steel, providing excellent stability and strength, providing that the table will withstand the rigors of daily use. Whether it's used as a study table, a craft station, or a gathering spot for group projects, the Berries Rectangle Activity Table is a versatile and reliable piece of furniture that will enhance any learning environment. With its durable construction, vibrant design, and adjustable features, this table is a perfect investment for schools, daycare centers, or even home settings. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.