
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6413JCA005
Zoro # G611900215
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA005
Zoro #
G611900215
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The vibrant teal and gray color combination adds a touch of modernity and liveliness to any space, stimulating creativity and enhancing the overall aesthetic appeal. The rectangular shape of the table offers ample surface area for various activities, such as arts and crafts, group projects, or even as a study desk. Equipped with sturdy, powder-coated steel legs, this table assures stability and support, even during rigorous use. The adjustable height feature allows for customization, accommodating children of different ages and sizes, ensuring optimal comfort and proper posture. Whether used in a classroom, daycare center, or at home, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that promotes learning, collaboration, and creativity. With its durable construction, attractive design, and functional features, this table is an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.