Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Maple/Black/Black

  • Mfr # 6413JCA011

  • Zoro # G311900034


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCA011
Zoro #
G311900034
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, which not only adds a touch of elegance but also ensures easy cleaning and maintenance. The black edge banding adds an extra layer of protection against bumps and scratches, ensuring the table's longevity. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. It provides enough room for multiple children to work together, fostering collaboration and teamwork. The Berries Rectangle Activity Table features adjustable height legs, allowing you to customize the table's height to suit the needs of different age groups or individuals. This adaptability ensures that the table can grow with the children, accommodating their changing needs and promoting proper posture and comfort. With its sleek and modern design, this table seamlessly blends into any classroom, daycare, or playroom setting. The combination of the maple tabletop and black legs creates a contemporary aesthetic that complements any decor style. Overall, the Berries Rectangle Activity Table is a practical and stylish choice for creating a productive and engaging learning environment. Its durability, versatility, and adjustable height make it an excellent investment for educators, parents, and caregivers who prioritize quality and functionality. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.