Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Maple/Maple/Camel

  • Mfr # 6413JCA251

  • Zoro # G811900213


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCA251
Zoro #
G811900213
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, which not only adds a touch of elegance but also ensures longevity and resistance to scratches and stains. The camel-colored edge banding adds a pop of color and further enhances the table's durability. This activity table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its large surface area allows multiple children to work together, fostering collaboration and teamwork. The rectangular shape provides a classic and timeless design that seamlessly blends into any classroom or playroom setting. Additionally, the Berries Rectangle Activity Table features adjustable height legs, allowing you to customize the table's height to accommodate different age groups or individual preferences. This adaptability ensures that the table can grow with the children, providing them with a comfortable and ergonomic workspace throughout their educational journey. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its A-height and maple/maple/camel color combination, is a versatile, durable, and aesthetically pleasing addition to any learning environment. It offers ample space, adjustable height, and a timeless design, making it an ideal choice for classrooms, playrooms, or any space where children's creativity and productivity are encouraged. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.