
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Oak/Black/Black
Mfr # 6413JCA210
Zoro # G511899800
product price: $439.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA210
Zoro #
G511899800
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfect for children of all ages, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy oak tabletop, this activity table offers durability and resilience to withstand the rigors of daily use. The oak finish adds a touch of elegance and sophistication to any space, making it suitable for both traditional and modern settings. The black edge banding not only enhances the table's aesthetics but also protects it from chipping and damage, ensuring its longevity. The black powder-coated legs provide excellent stability and support, ensuring that the table remains steady during various activities. The adjustable levelers on each leg allow for easy customization, accommodating uneven floors and providing a level surface for optimal functionality. This rectangular activity table offers ample space for multiple students to work together, encouraging collaboration and interaction. Whether it's for group projects, arts and crafts, or individual assignments, this table provides a spacious and organized area for students to engage in various activities. With its sleek design and practical features, the Berries Rectangle Activity Table is not only a functional piece of furniture but also a stylish addition to any learning environment. It promotes a conducive atmosphere for creativity, productivity, and learning, making it an essential asset for classrooms, libraries, and other educational settings. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.