
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6413JCE451
Zoro # G311900256
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE451
Zoro #
G311900256
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop, complemented by the vibrant key lime and gray accents, adds a touch of modernity and style to any setting. The combination of these colors creates a visually appealing and stimulating environment that encourages creativity and imagination. With its E-height, this table is specifically designed for older children, making it ideal for classrooms, libraries, playrooms, or any space where collaborative learning and group activities take place. The ample surface area allows for multiple children to work together comfortably, promoting teamwork and social interaction. The Berries Rectangle Activity Table is not only aesthetically pleasing but also highly functional. It features a smooth, easy-to-clean surface, making maintenance a breeze. The table's edges are rounded for added safety, ensuring that children can freely engage in activities without the risk of injury. Whether it's for arts and crafts, group projects, or simply a space for children to gather and interact, the Berries Rectangle Activity Table is a versatile and essential piece of furniture. Its durable construction, attractive design, and ample workspace make it a valuable addition to any educational or recreational setting, providing children with a comfortable and engaging environment to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.