
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Black/Black
Mfr # 6413JCE180
Zoro # G711900313
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE180
Zoro #
G711900313
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with the needs of students in mind, this table is perfect for various activities such as group work, arts and crafts, and collaborative learning. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for older students, providing them with a comfortable and ergonomic workspace. The height is ideal for students aged 11 and above, allowing them to sit comfortably and maintain proper posture while engaging in their activities. The table comes in a stylish Freckled Gray color with Black legs, adding a modern touch to any learning environment. The neutral color scheme easily blends with any classroom decor, creating a cohesive and inviting atmosphere. With its generous size, this table provides ample space for multiple students to work together, fostering collaboration and teamwork. The large surface area allows for the organization of materials and supplies, ensuring a clutter-free workspace. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and Freckled Gray/Black color combination, is a durable, functional, and aesthetically pleasing addition to any classroom or learning space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.