
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Blue/Gray
Mfr # 6413JCE003
Zoro # G211899919
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE003
Zoro #
G211899919
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is ideal for both sitting and standing activities, accommodating different learning styles and preferences. The table comes in a stylish Freckled Gray/Blue/Gray color combination, adding a touch of vibrancy to any space. The neutral gray tones are complemented by the playful blue accents, creating a visually appealing and inviting environment for children. With its generous size, this rectangle activity table provides ample space for multiple children to work and play together. It promotes collaboration, communication, and teamwork among young learners, fostering a positive and interactive learning experience. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and Freckled Gray/Blue/Gray color scheme, is a durable, versatile, and visually appealing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.