
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6413JCE131
Zoro # G711900351
product price: $467.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE131
Zoro #
G711900351
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with the utmost attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. Its freckled gray surface adds a touch of sophistication, while the coastal blue and gray accents provide a vibrant and visually appealing contrast. The E-height design of this table is specifically tailored to accommodate elementary-aged children, promoting proper posture and comfortable seating during activities. The ample surface area allows for multiple children to work, play, or collaborate together, fostering social interaction and teamwork. With its rectangular shape, this table offers ample space for a wide range of activities, such as arts and crafts, puzzles, board games, or even as a workspace for projects. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Easy to clean and maintain, this table is a practical choice for busy environments. Simply wipe it down with a damp cloth or mild disinfectant to keep it looking fresh and hygienic. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its E-height design and stylish freckled gray/coastal blue/gray color scheme, is a versatile and durable piece of furniture that enhances any learning or recreational space while providing a safe and comfortable environment for children to engage in various activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.