
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Green/Gray
Mfr # 6413JCE119
Zoro # G811900350
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE119
Zoro #
G811900350
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and sturdy surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is ideal for both sitting and standing activities, accommodating different learning styles and preferences. The table comes in a charming Freckled Gray/Green/Gray color combination, adding a touch of vibrancy to any space. The freckled gray laminate top is complemented by the green and gray accents, creating a visually appealing and engaging environment for children. With its spacious dimensions, this table offers ample space for multiple children to work together, fostering collaboration and teamwork. The rectangular shape allows for easy placement against walls or in the center of a room, maximizing the available space. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and Freckled Gray/Green/Gray color scheme, is a durable, versatile, and visually appealing addition to any educational or recreational setting. It provides children with a comfortable and engaging workspace, promoting creativity, learning, and social interaction. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.