
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6413JCE004
Zoro # G711899778
product price:Â $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE004
Zoro #
G711899778
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with the specific needs of children in mind, this table is perfect for classrooms, playrooms, or even at home. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is ideal for seated activities, allowing children to focus and engage in various tasks such as drawing, writing, or group projects. The table comes in a delightful combination of freckled gray, purple, and gray, adding a touch of vibrancy and visual appeal to any space. The colors are gender-neutral, making it suitable for both boys and girls. With its generous size, this table offers ample space for multiple children to work together or individually. It can accommodate various activities, from arts and crafts to puzzles and board games. The large surface area also allows for easy organization and storage of materials, keeping the workspace tidy and clutter-free. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its E-height and attractive color scheme, is a practical and versatile addition to any educational or recreational setting. It provides children with a comfortable and engaging workspace, promoting creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.