
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Red/Gray
Mfr # 6413JCE008
Zoro # G411899764
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE008
Zoro #
G411899764
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for older children, providing them with a comfortable and ergonomic workspace. The height is ideal for seated activities, allowing children to sit comfortably and maintain proper posture while engaging in various tasks. The table comes in a stylish Freckled Gray/Red/Gray color combination, adding a vibrant and playful touch to any environment. The bright red accents on the table legs and edges create a visually appealing contrast against the neutral gray tones, making it visually stimulating for children. With its generous size, this rectangular activity table provides ample space for multiple children to work together, fostering collaboration and teamwork. It can also accommodate various materials and supplies, ensuring that everything is within reach during activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and Freckled Gray/Red/Gray color scheme, is a practical and attractive addition to any educational or recreational setting. It offers a durable and versatile workspace that promotes creativity, learning, and social interaction among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.