
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6413JCE005
Zoro # G111899767
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE005
Zoro #
G111899767
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. With its E-height, this table is specifically crafted to cater to the needs of elementary-aged children, providing them with a comfortable and ergonomic workspace. The table's construction is of the highest quality, ensuring durability and longevity. The top surface is made from a sturdy laminate material that is resistant to scratches, stains, and spills, making it ideal for busy classrooms or playrooms. The edges are rounded for added safety, preventing any accidental bumps or injuries. Featuring a delightful combination of freckled gray, teal, and gray colors, this table adds a vibrant and playful touch to any space. The attractive design not only stimulates creativity but also complements various decor styles, making it a versatile addition to any room. The spacious rectangular shape of the table provides ample room for multiple children to work, play, or engage in group activities. It can accommodate various educational materials, art supplies, or board games, promoting collaborative learning and fostering social interaction among children. Furthermore, the Berries Rectangle Activity Table is designed with adjustable legs, allowing it to adapt to different heights and accommodate children of varying sizes. This feature ensures that the table can grow with the child, providing a comfortable and ergonomic workspace throughout their developmental stages. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its E-height and captivating freckled gray, teal, and gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any learning or recreational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.