
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6413JCE007
Zoro # G411899733
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE007
Zoro #
G411899733
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for older children, providing them with a comfortable and ergonomic workspace. The height is ideal for seated activities, allowing children to sit comfortably and maintain proper posture while engaging in various tasks. The table comes in a stylish Freckled Gray/Yellow/Gray color combination, adding a vibrant and playful touch to any environment. The combination of gray and yellow creates a visually appealing contrast that is both modern and inviting. With its generous size, this table provides ample space for multiple children to work together, fostering collaboration and teamwork. It can also accommodate a variety of materials and supplies, making it a versatile option for different activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and Freckled Gray/Yellow/Gray color, is a durable, functional, and visually appealing addition to any learning or play space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.