Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Maple/Maple/Camel

  • Mfr # 6413JCE251

  • Zoro # G311900140


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCE251
Zoro #
G311900140
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with an E-height, is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sturdy construction, with a durable laminate tabletop in a beautiful maple finish that adds a touch of elegance to any setting. The maple finish not only enhances the aesthetic appeal but also ensures easy maintenance and longevity, making it perfect for heavy daily use. With a generous size of 30 inches by 72 inches, this rectangular table offers ample space for multiple students to comfortably engage in various activities. Whether it's group projects, arts and crafts, or individual assignments, this table provides a spacious and organized workspace that promotes productivity and creativity. The E-height design of the table is specifically tailored to accommodate elementary-aged children, allowing them to sit comfortably and maintain proper posture while working. The table's height is carefully calibrated to ensure ergonomic support, reducing strain on the students' backs and promoting a healthy learning environment. Additionally, the table features a camel-colored edge banding that not only adds a pop of color but also provides extra protection against everyday wear and tear. The edge banding acts as a barrier, preventing chipping and damage to the table's edges, ensuring its longevity and durability. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with an E-height and a maple/maple/camel color combination, is a versatile, durable, and aesthetically pleasing addition to any educational setting. It offers a spacious and comfortable workspace for students, promoting collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.