
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Oak/Black/Black
Mfr # 6413JCE210
Zoro # G311900294
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE210
Zoro #
G311900294
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sleek and modern design, with a durable oak laminate tabletop that is resistant to scratches and stains, ensuring its longevity and durability. The black edge banding adds a touch of sophistication and protects the table from everyday wear and tear. The black powder-coated legs not only provide stability but also enhance the overall aesthetic appeal of the table. With its E-height, this table is specifically designed for older students, providing them with a comfortable and ergonomic workspace. The generous dimensions of the table allow ample space for multiple students to work together, fostering collaboration and teamwork. Whether it's for group projects, individual assignments, or creative activities, this Berries Rectangle Activity Table offers a versatile and spacious surface for various educational tasks. It can be used in classrooms, libraries, computer labs, or any other learning environment where students need a dedicated space to engage in their studies. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its E-height and oak/black/black color combination, is a stylish and functional addition to any educational setting, providing students with a comfortable and inviting space to learn, create, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.