Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6413JCM452

  • Zoro # G211900547


product price: $692.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCM452
Zoro #
G211900547
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. This table is designed to provide a spacious and comfortable workspace for children, allowing them to engage in various activities with ease. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The table is made from high-quality materials, making it resistant to wear and tear, ensuring it can withstand the rigors of daily use. The mobile design of this table adds an extra layer of convenience, allowing for easy transportation and rearrangement. Whether you need to move it to a different room or simply reposition it within the same space, this table can be effortlessly maneuvered to suit your needs. The driftwood gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any environment. The neutral tones blend seamlessly with any decor, making it a versatile addition to classrooms, playrooms, or even office spaces. With its generous dimensions, this activity table provides ample space for multiple children to work and play together. Whether it's for group projects, arts and crafts, or simply a place to gather and socialize, this table offers a comfortable and inviting space for children to engage in various activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and stylish color combination, is a practical and aesthetically pleasing addition to any space. It offers durability, versatility, and ample workspace, making it an ideal choice for educational institutions, recreational centers, or even home settings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.